Features:
- Heat resistance hose up to 180 degrees, safe for all metal chips in your shop!
Product Details
| Manufacturers Part Number | JT9-414813 |
| For Use With | JDCS-505 |
| Description | Heat-Resistant Hose |
| Brand | JET |
Downdraft tables are becoming more popular with all of the air quality regulations that are now in place. TheHeavy Duty Downdraft Table DDTM-8052-HDis the perfect table for large manufactureing facility has a need for a clean production. This easy to use down draft table takes all the little partials that float around the shop and pull them straight down into a contained unit and also help to clean the air. The DDTM-8052-HDhas a list of features that make it one of the best tables on the market. 78" x 52" Working area Standard equipment included: HEPA filter, fire resistant cartridge ...
Application: ANSI Z358.1-2014 "Emergency Eyewash and Shower Equipment" requires that the water delivered by an emergency eyewash be "tepid", which is defined as between 60° and 100°F (15.5°- 37.8° C). The G1562HTR-HAT portable eyewash/drench hose unit is electrically heated and insulated, making it ideal for use in areas where ambient temperatures may drop below the tepid range. In extreme conditions, the heating system will also protect the unit against freezing. The G1562HTR-HAT heated portable eyewash/drench hose unit uses air pressure to deliver 10 gallons (37.5L) ...
JET'S new Metal Dust Collector is great for collecting abrasive dust from belt & disc finishing and grinding machines. Chips and dust collect into a metal drawer that is easy to clean, and no cloth bags Two 4" chutes allows you to attached two different machines, and portable casters allows for use throughout your shop. Enhance the health and safety levels in your shop with JET innovation. Features: Non-sparking aluminum housing and fan blade Easy to empty clean-out drawer Easy to change air filter Quiet, effective dust collection method Portable on 4 casters and 2 handles for ease of ...
Armored Textiles N50H2RR100N JAFRIB Standard Nitrile Fire Hose, 2" X 100 Ft, 300 PSI, Red JAFRIB is a superior nitrile rubber hose for use in supply and attack operations where resistance to petroleum, chemicals, and abrasion is critical. JAFRIB meets or exceeds NFPA 1961 Fire Hose Standard, 2013 edition. Jacket Construction: Hose shall be made from 100% high tenacity synthetic yarn, circular woven and completely protected and locked-in by tough, highly ozone resistant synthetic nitrile rubber using a single through-the-weave extrusion process. This construction forms a single, homogenous ...
JET's new 1500CFM Industrial Dust Collector is great for collecting abrasive dust from Belt & Disc finishing and grinding machines. Chips and dust collect into a metal drawer that is easy to clean. Three 3" dust chutes allows you to attached to multiple machines. The convenient casters allow for use throughout your shop. Enhance the health and safety levels in your shop with JET. Quite, effective dust collection method. Steel Construction. CSA/US: Following strict guidelines and electrical requirements, this JET Industrial Dust Collector is CSA/US certified. Non-sparking aluminum housing ...