Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
JET

Model # :WBB1013517

MPN #: JT9-414700

JET JT9-414700 Model JDC-501 490 CFM 1-Phase 115/230V Cabinet Dust Collector For Metal

Product Description

JET'S new Metal Dust Collector is great for collecting abrasive dust from belt & disc finishing and grinding machines. Chips and dust collect into a metal drawer that is easy to clean, and no cloth bags Two 4" chutes allows you to attached two different machines, and portable casters allows for use throughout your shop. Enhance the health and safety levels in your shop with JET innovation.

Features:

  • Non-sparking aluminum housing and fan blade
  • Easy to empty clean-out drawer
  • Easy to change air filter
  • Quiet, effective dust collection method
  • Portable on 4 casters and 2 handles for ease of movement
  • Not to be used with Surface Grinders
PRICE
$2,429.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Filter Size (W x L x D)19 x 9-1/2 x 1-3/4 in

Product Details

TypeMobile
CFM490 CFM
Filter Efficiency99
Horsepower1-1/2 HP
Sound Rating75 dB @ 5 ft
Style TypeMobile
Motor Voltage115, 230 V
Voltage115/230 V
Phase1
Manufacturers Part NumberJT9-414700
Prewired115V
Motor Horsepower1.5 HP
Hose Size3 in
BrandJET

Warranty

Warranty2 yr