- 5/8" Diameter frosted quartz envelope
- Nickel-Chromium alloy coiled element with porcelain end caps and pigtailed termination
- Color temperature emitted: approx 1800°F (bright orange glow)
- Approximately 60% radiant effiency
- Fast heat-up/cool-down
- Moisture resistance: High
- Mechanical ruggedness: Good
- Made in the USA
TPI Replacement Quartz Tube for OCH 57 Series Infrared Heater 671-5059 3000W 277V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$219.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56 in |
| Width | 8 in |
| Height | 8 in |
| Weight | 3 lbs |
Product Details
| Type | Accessory |
| Average Life | 5000 hr |
| Color | Clear |
| For Use With | OCH 57 Series |
| Wattage | 3000 W |
| Voltage | 277 V |
| Watts High | 3000 W |
| Kilowatts | 3 kW |
| Material | Nickel-Chrome Alloy |
| Manufacturers Part Number | 6715059 |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETLus |