Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB604198

Ceiling Duct Kit, 16" Dia. x 8'L, for Global Industrial™ Portable AC's 292663(R), 292845(R)

Product Description
✓ Compatible with select Portable Air Conditioners
✓ Includes 8'L x 16"D air duct & ceiling adapter plate
✓ Allows ACs to exhaust into a drop ceiling space

The Global Industrial™ Ceiling Duct Kit allows portable air conditioners to send hot exhaust air through a drop ceiling space while providing excellent ventilation. This kit includes one 8-foot long x 16-inch diameter white PVC air duct, a ceiling adapter plate, and clamps.

  • Compatible with Portable AC models 292663(R) & 292845(R)
  • PRICE
    $219.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length8 ft
    Diameter16 in

    Product Details

    TypeCeiling Duct Kit
    MaterialPVC
    ColorWhite
    For Use WithGlobal Industrial Models 292663(R) & 292945 (R)
    BrandGlobal Industrial