Century OEM Replacement Motor, 1/4 HP, 1075 RPM, 115V, OAO
Write a Review
|
Questions & Answers (0)
Product Description
Century, OEM Replacement Motor, Permanent Split Capacitor, 1/4 hp, 1075 rpm, 3 speed, 115v, OAO, 5.8 amp, Counterclockwise Lead End, Sleeve/Sleeve bearings
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.500 in |
Product Details
| RPM | 1075 rpm |
| Horsepower | 1/4 HP |
| Frame | 48Y |
| Hertz | 60 Hz |
| Rotation | Counterclockwise Lead End ° |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Extended Studs |
| Voltage | 115 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 5.8 A |
| Manufacturers Part Number | ORM1026L |
| Duty | Continuous Air Over |
| Service Factor | 1 |
| Brand | Century |
| Ambient Temperature | 40 °C |