- 70ºC (158ºF) max ambient
- UL/CSA approved Class F insulation
- 3-Year Limited Warranty from date of manufacture date code, or 2 years
- from the date of installation
- Energy-efficient PSC and three phase design
Century FC1086F, HeatMaster Fan Canopy Motor 200-230/460 Volts 1075 RPM 4/5 HP Single Phase
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$659.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 2-1/4 in |
| Length Less Shaft | 8-13/16 in |
| Shaft Diameter | 0.5 in |
Product Details
| Horsepower | 4/5 HP |
| Number of Speeds | 1 |
| Frame | 56 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 200-230/460 V |
| Phase | 1 |
| Full Load Amps | 4.6/2.3 A |
| Manufacturers Part Number | FC1086F |
| Rated RPM | 1075 |
| RPM Range | 1001-1100 rpm |
| Brand | Century |