| Bins | W" | D" | H" |
| A | 4-1/8 | 5-3/8 | 3 |
| B | 4-1/8 | 7-3/8 | 3 |
| C | 5-1/2 | 10-7/8 | 5 |
| D | 8-1/4 | 10-3/4 | 7 |
| E | 8-1/4 | 14-3/4 | 7 |
| F | 16-1/2 | 14-3/4 | 7 |
| G | 11 | 10-7/8 | 5 |
Durham Mfg.® Jumbo Bin Cabinet 264 Yellow Hook-On Bins, 72"W x 24"D x 84"H
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty all welded 14 gauge steel. 264 durable polyethylene copolymer Hook-On-Bins® (5 Different Sizes). Full height flush doors with fully welded piano hinges. 3 point locking system with 5/16" rods and padlockable handle (padlock not included). 650 lbs. door capacity; 78 cubic feet of overall storage space. 6" high box style legs provide access for forklift trucks and allows lagging to the floor. Louvered back and door panels hold Hook-On Bins®. Cabinet shipped fully assembled. Bins hook into place easily with no tools required. Durable gray powder coat finish. Features (96) 4" x 5" x 3", (96) 4" x 7" x 3", (36) 6" x 11" x 5", (24) 8" x 15" x 7", and (12) 16" x 15" x 7" bins.
Bin Size Reference
PRICE
$2,939.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 24 in |
| Height | 84 in |
| Weight | 985 lbs |
| Gauge | 14 ga |
Product Details
| Cabinet Style | A |
| Bin Quantity (Bin Size) | 96(A), 96(B), 36(C), 24(E), 12(F) |
| Number of Adjustable Shelves | 0 |
| Color | Gray/Yellow |
| Door Type | Solid Flush Door |
| Number of Bins | 264 |
| Style | Doors: Bins; Interior: Bins |
| Louvered Panels | Doors, Interior |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Yellow |
| Manufacturers Part Number | SSC-722484-BDLP-264-95 |
| Bin Material | Plastic |
| Number of Fixed Shelves | 1 |
| Base Type | Forkliftable Legs |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |