Stronghold Heavy Duty Cabinet, 3 Adjustable Shelves, 18 Gauge, 30"W x 24"D x 72"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
This 18 GA Strong Hold cabinet has been expertly engineered to be top of class in heavy-duty industrial workplace storage. The cabinet measures 30 in. W x 24 in. D x 72 in. H and is equipped with 3 shelves (1000 lbs capacity each). Each shelf is secured with locking pins, ensuring durability while making adjustment simple and tool free.
Built with the strength of a Strong Hold, but designed for mobility, this cabinet can be conveniently moved with a dolly or hand truck. The bottom of the cabinet is reinforced, ensuring functional sturdiness. Secured by a dual locking system featuring both a built-in cylinder lock and a standard padlock hasp. The doors are each supported by 3 proprietary hinges that prevent sagging and keep the door gaps tight.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran-Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 10-year warranty.
Built with the strength of a Strong Hold, but designed for mobility, this cabinet can be conveniently moved with a dolly or hand truck. The bottom of the cabinet is reinforced, ensuring functional sturdiness. Secured by a dual locking system featuring both a built-in cylinder lock and a standard padlock hasp. The doors are each supported by 3 proprietary hinges that prevent sagging and keep the door gaps tight.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran-Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 10-year warranty.
PRICE
$1,169.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 216 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock |
| Shelf Capacity | 1000 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Black |
| Door Type | Solid |
| Number of Drawers | 0 |
| Handle Type | Lever |
| Style | Full Height |
| Capacity | 4000 ft³ |
| Number of Doors | 2 |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 2.66-243-P |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Strong Hold |
Warranty
| Warranty | 10 yr |