Features:
- Designed for 55 gallon drums
- Ideal for drum handling situations for maximum efficiency
- Features durable construction for added strength and long life
- Use in industrial applications for optimal results
Weights & Dimensions
| Width | 19 in |
| Depth | 31-3/4 in |
| Height | 21-1/2 in |
| Weight Capacity | 800 lbs |
| Weight | 45 lbs |
| Wheel Diameter | 5 & 3 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyolefin |
| Type | Rotating Drum Cart |
| Color | Blue |
| Wheel Type | (2) Rigid, (2) Swivel |
| Capacity | 55 gal |
| Material | Steel |
| Manufacturers Part Number | RDC-60-5-PO |
| Brand | Vestil |
Warranty
| Warranty | 90 days |