Global Industrial
Model # :WB641338GY
Global Industrial Mobile Trash Container with Lid, 32 Gallon Gray
Write a Review
|
Questions & Answers (0)
Product Description
Store and move garbage waste with ease using these mobile trash containers. Mobile waste containers are made using impact and corrosion resistant high density polyethylene. Trash cans are reinforced at stress points for durability. Mobile garbage cans have a hinged, tight fitting lid to contain odors and keep out rain. Trash containers allow easy tilt and roll mobility using a grip handle and two 7-1/2" dia. axle-mounted wheels. 18"W outside wheel to outside wheel.
PRICE
$96.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 22 in |
| Height | 36 in |
| Rear Wheel Diameter | 7-1/2 in |
Product Details
| Type | Rollout Trash Can |
| Color | Gray |
| Lid | Yes |
| Capacity | 32 gal |
| Lid Type | Flat Lid |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 641338GY |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Rectangle |
| Brand | Global Industrial |