Rubbermaid Brute® Rollout Waste Container 32 Gallon Gray - 1971941 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
BRUTE® Rollouts are ideal for collecting, consolidating, and transporting facility waste. Commercial-grade construction from high quality materials and heavy-duty wheels withstand the rigors of everyday waste collection indoors and outdoors. The ergonomic rear handle is designed for comfortable push or pull operation. Rollout lids open fully and stay in place to prevent swinging during transport. Meets ANSI Z245.60 (Types B and G) for compatibility with auto-lifters. Smooth contours and seamless construction help make cleaning easier. Heavy-duty wheels with high-performance treads are optimized for use indoors and outdoors. High-quality materials plus a UV inhibitor enables use both indoors and outdoors. Reinforced rim for superior structural integrity and robust lid designed for added strength. Designed to maintain performance at freezing temperatures as low as 0° F.
PRICE
$339.90 Sold in packages of 2 / $169.95 ea
6
6
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-5/8 in |
| Depth | 28-5/9 in |
| Height | 37-1/6 in |
| Weight | 17 lbs |
Product Details
| Assembly Required | No |
| Type | Rollout Trash Can |
| Color | Gray |
| Series | Brute® |
| Lid | Yes |
| Capacity | 32 gal |
| Lid Type | Flat Lid |
| Material | Plastic |
| Manufacturers Part Number | 1971941 |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Rectangle |
| Brand | Rubbermaid |