Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB1507426

MPN #: 80160600YEL

Behlen Country Heavy Duty Trailer Mover Tractor Attachment

Product Description
Heavy Duty 3-Point Hitch Mover Tractor Attachment Category 1 & 2

The Heavy Duty 3-Point Hitch Mover has a multitude of uses, from moving Gooseneck trailers, ball hitch wagons on the farm to moving boats on the lake. The Hitch Mover covers it all. Comes with a 2-5/16" welded top ball, slide in section for any 2" receiver, and Category 1 and 2 lift pins. Designed for tractors with a max of 45 HP. Rated for over 6000 lbs.

The Limited Warranty is restricted to farming applications only.

PRICE
$979.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width34 in
Height37 in
Weight Capacity6000 lbs
Weight77 lbs

Product Details

Assembly RequiredNo
Type3-Point Hitch Mover Tractor Attachment
ColorYellow
For Use WithSkid Steer
StyleHeavy Duty
Category Type1 & 2 Lift Pins
MaterialSteel
Hitch Type3-pt.
Description3-Point Tractor Equipment
Package Quantity1
Manufacturers Part Number80160600YEL

Warranty

Warranty1 yr