Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1507331

MPN #: 80110630YEL

Behlen Country 6' Landscape Rake

Product Description
6' Medium Duty Landscape Rake Tractor Attachment Category 1

Landscape Rake offers a wide range of versatility in one product. This product can remove debris from trails and pastures, grade gravel roads and spread topsoil. The unit has 5 forward and 5 reverse settings and can be quickly changed to pull or push depending on the chore being done. Add the optional wheel kit for height adjustment above grade. Features 360 degree rotation with 5 settings, index plate adjustment, quick hitch compatibility, and long-lasting UV resistant powder coat paint. Suggested for 20-50 HP tractors. Optional wheel Kit available.

The Limited Warranty is restricted to farming applications only.

PRICE
$1,299.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width60 in
Height24 in
Weight240 lbs

Product Details

Assembly RequiredNo
Type6' Landscape Rake
Blade Rotation Degrees360 Rotation °
ColorYellow
For Use With20-50 HP Tractors
StyleMedium Duty
Category Type1
Number of Shanks36
MaterialSteel
Hitch Type3-pt.
Description3-Point Tractor Equipment
Package Quantity1
Blade TypeRake Tine
Manufacturers Part Number80110630YEL
Setting Type5 Forward and Reverse Settings

Warranty

Warranty1 yr