Model # :WBB1507330
MPN #: 80110600YEL
Behlen Country 5' Landscape Rake
Write a Review
|
Questions & Answers (0)
Product Description
5' Medium Duty Landscape Rake Tractor Attachment Category 1
Landscape Rake offers a wide range of versatility in one product. This product can remove debris from trails and pastures, grade gravel roads and spread topsoil. The unit has 5 forward and 5 reverse settings and can be quickly changed to pull or push depending on the chore being done. Add the optional wheel kit for height adjustment above grade. Features 360 degree rotation with 5 settings, index plate adjustment, quick hitch compatibility, and long-lasting UV resistant powder coat paint. Suggested for 20-50 HP tractors. Optional wheel Kit available.
The Limited Warranty is restricted to farming applications only.
Landscape Rake offers a wide range of versatility in one product. This product can remove debris from trails and pastures, grade gravel roads and spread topsoil. The unit has 5 forward and 5 reverse settings and can be quickly changed to pull or push depending on the chore being done. Add the optional wheel kit for height adjustment above grade. Features 360 degree rotation with 5 settings, index plate adjustment, quick hitch compatibility, and long-lasting UV resistant powder coat paint. Suggested for 20-50 HP tractors. Optional wheel Kit available.
The Limited Warranty is restricted to farming applications only.
PRICE
$1,199.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 60 in |
| Height | 24 in |
| Weight | 225 lbs |
Product Details
| Assembly Required | No |
| Type | 5' Landscape Rake |
| Blade Rotation Degrees | 360 Rotation ° |
| Color | Yellow |
| For Use With | 20-50 HP Tractors |
| Style | Medium Duty |
| Category Type | 1 |
| Number of Shanks | 30 |
| Material | Steel |
| Hitch Type | 3-pt. |
| Description | 3-Point Tractor Equipment |
| Package Quantity | 1 |
| Blade Type | Rake Tine |
| Manufacturers Part Number | 80110600YEL |
| Setting Type | 5 Forward and Reverse Settings |
Warranty
| Warranty | 1 yr |