Features:
- Reliable, heavy duty foil
- Easy dispensing
Weights & Dimensions
| Length | 1000 |
| Width | 24 in |
| Size | 24" x 1,000' |
Product Details
| Style | Roll |
| Type | Heavy Duty Aluminum Foil |
| Made in the USA | Yes |
| Material | Aluminum Foil |
| Package Quantity | 1 |
| Description | Heavy Duty Aluminum Foil |
| Color | Silver |
| Manufacturers Part Number | HFA 12408 |
| Brand | HFA |