Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HFA

Model # :WBB3180486

MPN #: HFA 59100

HFA® Interfolded Foil Sheets, 55 Gauge, 10-3/4"L x 9"W, Silver, Pack of 3000

Product Description
While traditional, rolled aluminum foil has been used by food professionals for more than a century, Handi-Foil's® brand of interfolded aluminum sheets takes food preparation and wrapping to a new level of efficiency and convenience. When it comes to institutional food service, time is always in short supply, so let our foil sheets make the work you do every day easier!

Features:
  • Keeps food warm
  • Ideal for wrapping sandwiches
  • Efficient and convenient
  • Ideal for cooking


PRICE
$179.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/4
Width9 in
Size9" x 10-3/4"

Product Details

StyleFoil Sheets
TypeInterfolded Foil Sheets
Made in the USAYes
MaterialAluminum Foil
Package Quantity3000
DescriptionInterfolded Foil Sheets
ColorSilver
Manufacturers Part NumberHFA 59100
BrandHFA