Bluff® AWR61848 Heavy Duty Aluminum Wheel Riser 48 x 18 x 6
Write a Review
|
Questions & Answers (0)
Product Description
Bluff® HEAVY DUTY ALUMINUM WHEEL RISER
Eliminate Unsafe, Below Dock Loading Conditions!
Wheel risers allow trailers to be positioned properly above the dock for more efficient loading and help to reduce damage to loading equipment. Wheel ramps feature cutouts for easy lifting by hand, yet are engineered to carry 30,000 lbs. when used in pairs. Rugged aluminum construction is corrosion resistant, and wheel ramp has a non-skid tread surface for safety. Risers are designed to facilitate compliance with OSHA requirements for a 10% maximum grade of ascending or descending loaded forklifts.
Risers are sold individually; 15,000 lb. capacity per riser (30,000 lbs. per pair).
Note: Use 30" Level L" for Single Axle applications.
Eliminate Unsafe, Below Dock Loading Conditions!
Wheel risers allow trailers to be positioned properly above the dock for more efficient loading and help to reduce damage to loading equipment. Wheel ramps feature cutouts for easy lifting by hand, yet are engineered to carry 30,000 lbs. when used in pairs. Rugged aluminum construction is corrosion resistant, and wheel ramp has a non-skid tread surface for safety. Risers are designed to facilitate compliance with OSHA requirements for a 10% maximum grade of ascending or descending loaded forklifts.
Risers are sold individually; 15,000 lb. capacity per riser (30,000 lbs. per pair).
Note: Use 30" Level L" for Single Axle applications.
PRICE
$929.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 ft |
| Width | 1 ft 6 in |
| Height | 6 in |
| Weight Capacity | 15000 lbs |
| Weight | 64 lbs |
| Ramp Length | 1 ft 6 in |
| Level Length | 30 in |
Product Details
| Assembly Required | No |
| Type | Wheel Riser Ramp |
| Material | Aluminum |
| Manufacturers Part Number | AWR61848 |
| Brand | Bluff Manufacturing |