C-Line Products Heavy Duty Badge Holders, Vinyl, Horizontal, 2 3/8 x 3 3/8, 100/BX
Write a Review
|
Questions & Answers (0)
Product Description
Store and protect work IDs or business cards with the heavy duty, vinyl holders. The slot/chain holes can be used to create a hanging badge, if necessary. Store data/credit card size badges (2 3/8 x 3 3/8) in these heavy duty vinyl holders. Textured back keeps cards from sticking. Features slot/chain holes. 100/BX
PRICE
$39.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-3/8 in |
| Height | 4-5/8 in |
Product Details
| Type | Badge Holder |
| Package Quantity | 100/Pack |
| Description | Horizontal Heavy Duty Badge Holders |
| Color | Clear |
| Manufacturers Part Number | 88607 |
| Brand | C-Line Products |