Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785321

MPN #: NBBC-2448-6PYBK

Little Giant® Heavy-Duty Bar Cradle Rack, 51"L x 24"W, Polyurethane Wheels

Product Description
Ergonomic 23-1/2" Bed Height - Less bending means easier loading and unloading, and keeps material closer to most machine heights. Combine multiple units for greater capacity and to support longer loads. Loads on single units must be centered on truck.

Features:
  • 2000 lbs. Capacity per Unit
  • Deck Size: 24" x 48"
  • 2 swivel casters and 2 rigid casters
  • 6" polyurethane wheels
  • 21"W x 14"H cradle ID
  • Removable bar cradle uprights extend 15" above deck
  • Reinforced 12 gauge deck


PRICE
$629.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width24 in
Height24 in
Weight Capacity2000 lbs
Weight195 lbs
Wheel Diameter6 in
Gauge12
Deck Height9 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeHeavy-Duty Removable Bar Cradle Rack
ColorGray
Wheel Type2 Swivel, 2 Rigid
Number of Cradles2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberNBBC-2448-6PYBK
BrandLittle Giant

Warranty

Warranty1 Year