Little Giant® Big Wheel Cradle Truck TB-1
Write a Review
|
Questions & Answers (0)
Product Description
Carries a variety of loads, including lumber, tool boxes, and pipe up to 20" diameter. Extra large 16" pneumatic wheels with roller bearings and 4 ply tires roll over the roughest surfaces. Carrier bed is constructed of 3/16" plate and measures 30" long x 12" x 12". Offset "T" handle allows for 2 hand grip and greater control of load.
PRICE
$769.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 12 in |
| Height | 12 in |
| Weight Capacity | 1000 lbs |
| Weight | 90 lbs |
| Wheel Diameter | 16 in |
Product Details
| Type | Up To 20" Diameter Pipes |
| Color | Gray |
| Wheel Type | Pneumatic |
| Number of Cradles | 1 |
| Material | Steel |
| Manufacturers Part Number | TB-1 |
| Brand | Little Giant |