Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3159858

MPN #: 52873

Forney® Heavy Duty Battery Jumper Cable, 4T AWG, 25'L, Black/Red

Product Description
Features:
  • #4 twin welding cable by 25' (7.62 meters) in length
  • Heavy-duty battery jumper cables
  • Made with premium copper welding cable
  • Forney® Industries ITEM# 54722 are replacement 500 AMP clamps
  • Warranty: 30 Days


PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cable Length25
GaugeTwin 4 AWG

Product Details

TypeBattery Jumper Cable
MaterialCopper Wire
Package Quantity1
DescriptionBattery Jumper Cable
ColorBlack
Manufacturers Part Number52873
BrandForney