Features:
- Sold in Packs of: 4
- Material: Acrylic
- Number of Tiers: 2
- Number of Compartments: 10
- Measurement: 4.875"W x 8"D x 3.875"H
- Compartment Measurement: 0.875"W x 5.75"D
- Color: Clear
Weights & Dimensions
| Width | 4-7/8 in |
| Depth | 8 in |
| Height | 3-7/8 in |
Product Details
| Number of Tiers | 2 |
| Style | Pegboard/Slatwall |
| Type | Pencil Tray |
| Material | Acrylic |
| Package Quantity | 4 |
| Description | 2 -Tier Modular Pencil Tray |
| Color | Clear |
| Manufacturers Part Number | 225998-4PK |
| Brand | Azar Displays |