Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
R&B Wire Products

Model # :WBB3220204

MPN #: 849BLK

R&B Wire® Heavy Duty Bulk Transport Truck, 48 Cu. Ft., Black

Product Description
Maximize your payload when transporting items such as soiled linen, bagged waste or recyclables. These trucks carry huge loads with ease and will ensure many years of carefree service.

Features:
  • Upgraded design engineered for demanding environments
  • Lower front opening allows ergonomic loading/unloading
  • Ultra-tough powder-coated tubular steel base
  • Easy-to-clean smooth interior with tapered floor & drain holes
  • Rolls smoothly with heavy duty 6" non-marking TPR casters (2 rigid, 2 swivel) with sealed dual precision bearings for quieter rolling and more efficient push/pull performance


PROMOTIONAL PRICE
$929.00

was $1029.00
Save $100.00 (10%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width29 in
Height69 in
Inside Length47 in
Inside Width28 in
Inside Height60 in
Weight Capacity1800 lbs
Weight125 lbs
Wheel Diameter6 in

Product Details

Assembly RequiredNo
Wheel MaterialPolypropylene
TypeHopper Front Plastic Bulk Truck
ColorBlack
Caster Type(2) Swivel, (2) Rigid
Capacity Bushel38 bu
Capacity48 ft³
Lid TypeNo Lid
MaterialPolyurethane
Manufacturers Part Number849BLK
BrandR&B Wire Products

Warranty

Warranty1 yr