Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB2837410

MPN #: 5301755

Tork® Heavy-Duty Cleaning Cloth, 8.-1/2"x16-1/8", White, 80/Box, 5 Boxes/Carton

Product Description
✓ Reusable cleaning cloth that stands up to most solvents, disinfectants, & detergents
✓ Heavy-duty construction protects hands from heat and metal scraps
✓ Portable, self-dispensing pop-up box

The Tork® Heavy-Duty Cleaning Cloth is a solid choice for janitorial and industrial cleaning applications. Built for long-lasting durability, these absorbent, reusable wipers can be used with most solvents, disinfectants, and detergents. They come in a portable, self-dispensing pop-up box, allowing you to easily transport them to and from worksites. Designed to protect your hands from heat and metal scraps, these heavy-duty wipers are an ideal solution for garages, workshops, construction sites, and more.

  • Excellent rental towel & rag replacement
  • 80 towels per box, 5 boxes per carton
  • Aviation-Certified
  • PRICE
    $109.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships in 7 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length23-7/8 in
    Width9-3/8 in
    Height9-1/2
    Weight6 lbs
    Roll Length107.5 ft
    Size16-1/8" X 8-1/2"

    Product Details

    TypeMultipurpose Cleaning Cloths
    ColorWhite
    ApplicationMultipurpose
    For Use WithTork W24 dispensers: 2083281
    Style1 Ply
    Number of Sheets400
    PackagingDispenser Box
    MaterialSpunlace
    DescriptionTork® Heavy-Duty Cleaning Cloth
    Package Quantity80
    Manufacturers Part Number5301755
    Number of Plys1
    AbsorbencyHeavy
    BrandTork

    Compliance & Certifications

    CertificationsHACCP; Health Canada Certified