Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Teknika

Model # :WBB1505496

MPN #: MUL-351

Teknika Heavy Duty Manual Combination Polyester Strapping Tool for 1/2" Strap Width, Black & Silver

Product Description
  • Replaces the need for individual polyester tensioner, polyester sealer/crimper, and cutter
  • Innovative polyester combination tool that tensions, seals and cuts the strap in one operation
  • Ideal for applications where speed and consistency are important
  • Can be used on vertical and horizontal surfaces
  • Unique sealing mechanism provides superior joint strength
  • Works with standard open serrated seals
  • Back-up for battery poly strapping tools


PRICE
$769.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width4-1/2 in
Height8 in
Weight8 lbs
Max Material Thickness0.040
Strap Width1/2 in

Product Details

TypeCombination Strapping Tool
ColorBlack
Joint TypeSeal
For Use WithPolyester
Tool TypeSealer, Tensioner, Crimper
StyleManual
IncludesSchematics, Operation Manual, Adjustment Manual
Manufacturers Part NumberMUL-351
DutyHeavy Duty
BrandTeknika