- Heavy duty steel sealless combination tool
- Tensions, seals and cuts
- Strap width is adjustable to 1/2", 5/8" and 3/4"
- For strap gauges from .018 - .025 HT
Encore Packaging Heavy Duty Sealless Combination Tool for Steel Strapping w/ Adjustable Strap Width
|
Questions & Answers (0)
Product Description
PRICE
$1,729.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Max Material Thickness | 0.025 |
| Strap Width | Adjustable |
Product Details
| Type | Sealless Combination Tool |
| Handle Material | Aluminum, Steel |
| Color | Blue |
| Joint Type | Sealless |
| For Use With | Steel |
| Grip Material | Rubber |
| Manufacturers Part Number | EP-2000 |
| Duty | Heavy Duty |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |