Vantech Conduit 4 Chamber Tube Carrier w/Caps, Fits 2" x 1" Cross Bars, 128" x 6" Aluminum, White
Write a Review
|
Questions & Answers (0)
Product Description
Vantech 128" x 6" Aluminum Conduit Carrier comes with a spring loaded rear hatch door w/lockable tabs for security to allow for transport of pipes and materials. This unit features a multi-compartment storage system. See picture for more detail.
PRICE
$515.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 128 |
| Width | 6 in |
| Height | 6 in |
| Weight | 30 lbs |
Product Details
| Assembly Required | Yes |
| Mounting Location | Vehicle Roof |
| For Use with Make | Universal |
| Material | Aluminum |
| Color | White |
| Manufacturers Part Number | CC-104W |
| Brand | Vantech |