Thermo Scientific Nalgene Heavy-Duty Cylindrical Tank with Spigot, LLDPE, 30 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
Versatility at a lower cost than stainless-steel tanks. Impact- and abrasion-resistant Thermo Scientific Nalgene Heavy-Duty Cylindrical LLDPE Tanks with Spigots withstand most acid, alcohols and bases. Offered in sizes from 19 to 208L. Not autoclavable.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$619.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 30 in. |
| Diameter | 18 in. |
Product Details
| Type | Tanks & Buckets |
| Capacity | 113L gal |
| Includes | Cover and Spigot |
| Material | LLDPE |
| Package Quantity | 1 |
| Description | Cylindrical Tank with Spigot |
| Color | Natural |
| Manufacturers Part Number | 11102-0030 |
| Shape | Cylindrical |
| Brand | Nalgene |