Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bel-Art

Model # :WBB3075760

MPN #: H34082-0000

SP Bel-Art Heavy Duty Polyethylene Rectangular Tank with Top Flanges, without Faucet, 18 x 13 x 10"

Product Description
Seamless, rotational-molded polyethylene plastic tanks are lightweight and easy-to-handle.

  • Available with or without F30852-0000 needle type polyethylene faucet with 12.7mm (½") bore
  • Resistant to most acids and all alkalis
  • Wide top flanges
  • Include covers
  • Can be supplied with spigots, fittings, dams, partitions, etc; contact us for quotations on special sizes and fabrication in polypropylene and PVC
PRICE
$225.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberH34082-0000
TypeWithout Faucet
Capacity39 Liters (10Gal) gal
MaterialPolyethylene (PE)
ShapeRectangular tank
BrandBel-Art