Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Toter

Model # :WBB1916452

MPN #: 840GK-55710

Toter® Plastic Square Heavy Duty Trash Can, 45 Gallon, Graystone

Product Description
There's no other trash can that's built to last like a Toter. Toter's garbage cans are designed for industrial, commercial, recreational, and institutional environments. Constructed using Advanced Rotational Molding for maximum durability and impact resistance, Toter trash cans are extremely rugged and built to last.

Features:
  • Toter's 45 gallon garbage cans are compatible with mobile trucks, tilt trucks, and cube trucks
  • Base can be weighted (holds up to 75 lbs. of sand) to deter theft and for improved stability
  • Comes with dome top lid for manual garbage collection only
  • 45 gallon lid has convenient access from two sides
  • Rigid liner, sold separately, features smooth interior walls that are simple to clean and disinfect
  • Can/bottle inserts come in packs of 2
  • Contains up to 50% recycled content, and is 100% recyclable


PRICE
$399.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-1/4 in
Depth27-1/4 in
Height46-1/2 in
Weight53 lbs

Product Details

Assembly RequiredNo
TypeDecorative Trash Can
ColorGray
LidYes
Capacity45 gal
Lid TypeDome Lid
MaterialPlastic
Package Quantity1
Manufacturers Part Number840GK-55710
Indoor/OutdoorOutdoor
ShapeSquare
BrandToter