Safco® Canmeleon Indoor/Outdoor, 45 Gallon Pentagon Black, 9486BL
|
Questions & Answers (0)
Product Description
Canmeleon receptacles are at home inside or outside you facility. Constructed of high-density polyethylene, with built-in UV inhibitors to limit fading and provide you with years of service. These quality receptacles will resist the harshest weather extremes for years. Telescoping base hides bag. Attractive design with recessed bottom. Pentagon Series is equipped with an 9-1/2" waste opening and telescopic lid.
PRICE
$265.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 23 in |
| Height | 31-1/2 in |
Product Details
| Type | Decorative Trash Can |
| Color | Black |
| Lid | No |
| Capacity | 45 gal |
| Lid Type | Open |
| Material | Plastic |
| Description | Recessed Panel, Top Open |
| Package Quantity | 1 |
| Manufacturers Part Number | 9486BL |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Pentagon |
| Brand | Safco |