+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY DUTY DOOR TRACK PROTECTORS
24" Right Protector
Door track protectors improve plant safety and efficiency by reducing insurance claims and building repairs due to accidental collisions. Chamfered edge reduces risk of hand injury when lowering door. Wrap-around track design allows free door operation. Made using heavyweight 1/4" thick steel column with a 1/2" thick welded base plate. Track guard projects 7" from wall. 10" x 10" base plate allows floor anchoring with three pre-drilled 5/8" diameter holes or can be mounted to walls (hardware not included). Powder coat finish.
24" Right Protector
Door track protectors improve plant safety and efficiency by reducing insurance claims and building repairs due to accidental collisions. Chamfered edge reduces risk of hand injury when lowering door. Wrap-around track design allows free door operation. Made using heavyweight 1/4" thick steel column with a 1/2" thick welded base plate. Track guard projects 7" from wall. 10" x 10" base plate allows floor anchoring with three pre-drilled 5/8" diameter holes or can be mounted to walls (hardware not included). Powder coat finish.
Weights & Dimensions
- Base Width 10 in
- Height 24 in
- Thickness 1/4 in
- Base Thickness 1/2 in
- Weight 32 lbs
- Base Length 10 in
Product Details
- Assembly Required All Welded
- Type Door Track Protector - Right
- Brand Bluff Manufacturing
- Material Steel
- Manufacturers Part Number DG24R-HD-BL
- Color Family Blue
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Heavy Duty Door Track Protector 24" Right Blue
$236.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories