Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ideal Warehouse Innovations, Inc.

Model # :WBB3195530

MPN #: 60-5095-2

Ideal Warehouse TrackProt Overhead Door Track Protector, Left Side, 3/16" Thickness, 48-1/4"H

Product Description
Protect overhead door tracks from damage by forklifts and other motorized warehouse equipment with Ideal Warehouse Innovations' line-up of Track Protectors.

Consider the risks of having exposed door tracks:
  • Costly maintenance requirements
  • Security, climate and contamination control risks if the door can't be closed properly while awaiting repair
  • Lowered productivity
  • Difficulty getting replacement parts in a timely manner
Features:
  • Formed steel construction with an angled leading flange to offer strong impact resistance (tougher than composite materials) and keep impact away from the door track
  • An angled top to prevent hand injury
  • Durable yellow powder-coat paint finish which acts as both a visual deterrent and corrosion inhibitor


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/4 in
Width9 in
Height48-1/4 in
Weight40 lbs
Base Thickness1/4 in
Thickness3/16 in
Base Dimensions (W x L)10-3/4
Base Length10-3/4 in

Product Details

Assembly RequiredYes
TypeDoor Track Protector
ColorYellow
Mounting LocationWall, Floor
Country of OriginCanada
MaterialSteel
DescriptionOverhead Door Track Protector
Manufacturers Part Number60-5095-2
BrandIdeal Warehouse Innovations, Inc.