Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670855

Global Industrial™ Pallet Rack End Protector, Double End, 48''L, 3/8'' Thick, Yellow

Product Description
✓ Protects racking from impacts by forklifts, carts, & trucks
✓ Wrap-around design protects both the front and sides of the rack
✓ 3/8" thick heavy-duty steel for long-lasting durability

Protect storage & inventory racks from costly damage and ensure employee safety throughout your facility with the Global Industrial™ End of Rack Protector. Made from thick, heavy-duty steel, this double-ended protector absorbs impact and moves it away from the rack. It has a bright yellow finish for visibility and includes anchor bolts for easy installation. Designed to preserve the integrity of your rack, this 48"L protector extends the service life of your racking system and is an ideal solution for warehouses, distribution centers, & more. Limited 1-Year Warranty.

  • Low-profile, space-saving design for tight storage areas
  • Rack protectors are available as Single Left, Single Right, or Double-Ended in multiple lengths: 36'', 42'', or 48''
  • Fits 4" wide racks
  • PRICE
    $199.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth10-3/4 in
    Height10 in
    Weight57.5 lbs
    Thickness3/8 in

    Product Details

    Assembly RequiredNo
    TypePallet Rack End Protector
    Mounting OrientationDouble End
    ColorYellow
    Mounting LocationFloor
    IncludesAnchor Bolts
    MaterialSteel
    Package Quantity1
    Manufacturers Part Number670855
    Mounting StyleBolt On
    Fits4"W Rack Post
    BrandGlobal Industrial

    Warranty

    Warranty1 yr