Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Heavy Duty Door Track Protector 48" Pair ( Left & Right) Green

Heavy Duty Door Track Protector 48" Pair ( Left & Right) Green

Item #: WB443383RG

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • Orange
  • Black
  • Green
  • Blue

Orange

Price: $548.00

$91.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

HEAVY DUTY DOOR TRACK PROTECTORS
48" Pair (Left & Right)
Door track protectors improve plant safety and efficiency by reducing insurance claims and building repairs due to accidental collisions. Chamfered edge reduces risk of hand injury when lowering door. Wrap-around track design allows free door operation. Made using heavyweight 1/4" thick steel column with a 1/2" thick welded base plate. Track guard projects 7" from wall. 10" x 10" base plate allows floor anchoring with three pre-drilled 5/8" diameter holes or can be mounted to walls (hardware not included). Powder coat finish.

Weights & Dimensions

  • Base Width 10 in
  • Height 48 in
  • Thickness 1/4 in
  • Base Thickness 1/2 in
  • Weight 108 lbs
  • Base Length 10 in

Product Details

  • Assembly Required All Welded
  • Type Door Track Protector - Left & Right
  • Brand Bluff Manufacturing
  • Material Steel
  • Manufacturers Part Number DG48LR-HD-GO
  • Color Family Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heavy Duty Door Track Protector 48" Pair ( Left & Right) Green

Heavy Duty Door Track Protector 48" Pair ( Left & Right) Green

Item #: WB443383RG

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Heavy Duty Door Track Protector 48" Pair ( Left & Right) Green
    Heavy Duty Door Track Protector 48" Pair ( Left & Right) Green
    Heavy Duty Door Track Protector 48" Pair ( Left & Right) Green
    Heavy Duty Door Track Protector 48" Pair ( Left & Right) Green
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant