Why Choose Steel
Features
Weights & Dimensions
| Width | 21 in |
| Height | 36 in |
| Weight | 337 lbs |
| Diameter | 21 in |
| Column Size | 10 x 10 in |
Product Details
| Type | Column Guard |
| Color | Yellow |
| For Use With | 10" Square Columns |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 60-5730-100-A |
| Impact Capacity | 10,000 lb. forklift @ 3 - 4 mph |
| Shape | Round |
| Brand | Ideal Warehouse Innovations, Inc. |