Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB603335

Global Industrial™ Wire Mesh Hinged Door - 10x4

Product Description
This 4'W x 10'H door hinges in either direction for left or right-hand hinged access. Fits 8'H partition sections. Fits 10'H partition sections and includes a 2'H transom above the door. Made using 10 gauge steel wire woven mesh in a 1-1/2" diamond pattern. Framed in a 1-1/4" x 5/8" x 14-gauge cold rolled C-channel frame. Wire mesh is clinched (Not welded) into frame for strength. 3 sturdy hinges. Gray powder coat finish.
FREE with each door
Each door includes a Free 3" wide channel stiffener post to add extra strength and durability to the door frame and a built-in mortise cylinder lock with two sets of keys, keyed alike.

Doors measuring 10 feet in height are comprised of an 8 foot high door and a 2 foot high wire mesh transom above the door (included in door purchase). The complete measurement for the transom and the door is 10 feet. The door opening for the 10 foot door is 8 feet in height

PRICE
$415.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
415.95
Buy 5+ units
395.95Save $20.00 (5%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 ft
Depth1/4
Height10 ft
Nominal Height10 ft
Nominal Width4 ft

Product Details

Assembly RequiredNo
TypeSwinging Door
MaterialSteel Wire
ColorGray
Manufacturers Part Number603335
BrandGlobal Industrial

Warranty

Warranty1 yr