Boss Big and Tall Office Chair with Arms and Pillow Top - Leather - High Back - Brown
|
Questions & Answers (0)
Product Description
Boss Heavy Duty Double Plush LeatherPlus Chair - 350 Lbs
Big man's chair. Heavy duty spring tilt mechanism. Pneumatic gas lift seat height adjustment. 27" brushed metal five star base. 3" double wheel casters. Weight capacity 350lbs. Upholstered in Bomber Brown LeatherPlus.
Big man's chair. Heavy duty spring tilt mechanism. Pneumatic gas lift seat height adjustment. 27" brushed metal five star base. 3" double wheel casters. Weight capacity 350lbs. Upholstered in Bomber Brown LeatherPlus.
PRICE
$359.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-1/2 in |
| Depth | 31 in |
| Height | 45-1/2 in |
| Weight Capacity | 400 lbs |
| Seat Width | 22-1/2 in |
| Seat Depth | 21 in |
| Seat Height | 19 - 22 in |
| Min Seat Height | 19 in |
| Max Seat Height | 22 in |
| Base | 5-Star Base |
| Back Width | 26 in |
| Back Height | 28-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Arm Type | Fixed |
| Brand | Boss |
| Type | Big & Tall Chair |
| Color | Brown |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Brown |
| Description | Big and Tall Chair |
| Frame Material | Metal |
| Back Type | High Back |
| Seat Material | Leather |
Warranty
| Warranty | 6 yr |
Compliance & Certifications
| Certifications | CA 117 |
| MAS Green Certified | Yes |
| CAL 117 Certified | Yes |