- These Boxes are the industry standard
- Boxes ship and store flat to save space
- Material: Corrugated Cardboard
Global Industrial
Model # :WBB3166157
Global Industrial Heavy Duty Double Wall Corrugated Boxes, 16"L x 16"W x 14"H, Kraft - Pkg Qty 15
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$157.50 Sold in packages of 15 / $10.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 16 in |
| Height | 14 in |
| Inside Length | 16 in |
| Inside Width | 16 in |
| Inside Height | 14 in |
| Weight Capacity | 100 lbs |
Product Details
| Box Style | Regular Slotted |
| Color | Kraft |
| Strength | 275# / ECT-48 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Double |
| Package Quantity | 15 |
| Manufacturers Part Number | B3166157 |
| Brand | Global Industrial |