- These Boxes are the industry standard
- Boxes ship and store flat to save space
Global Industrial
Model # :WBB3172646
Global Industrial Heavy Duty Double Wall Corrugated Boxes, 18"L x 18"W x 18"H, Kraft - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$182.50 Sold in packages of 10 / $18.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Length | 18 in |
| Inside Width | 18 in |
| Inside Height | 18 in |
| Weight Capacity | 160 lbs |
Product Details
| Box Style | Regular Slotted |
| Color | Brown |
| Strength | 500#/ECT-71 |
| Recyclable | Yes |
| Material | Corrugated Cardboard |
| Wall Type | Double |
| Package Quantity | 10 |
| Manufacturers Part Number | B3172646 |
| Brand | Global Industrial |