All-around design maximizes surface area to reach tight corners and smaller spaces. Traps and locks up to 3x more dust than a feather duster. Ideal for cleaning wood furniture, electronics, plants and more. For use with Swiffer Heavy Duty Dusters Handle (sold separately).
Swiffer® Heavy Duty Dusters Refill, Dust Lock Fiber, Yellow, 6/Box, 4 Box/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$65.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
| Bristle Length | 6 in |
Product Details
| Material | Dust Lock Fiber |
| Package Quantity | 24 |
| Color | Yellow |
| Manufacturers Part Number | 21620 |
| For Use With | PGC82074, PGC82074CT, PGC16942, PGC16942CT |
| Brand | Swiffer |
| Bristle Material | Dust Lock Fiber |