Swiffer® PowerMop Mopping Pads, 11-7/16" x 5-5/16", White/Purple, 11/Box, 2 Boxes/Case
Write a Review
|
Questions & Answers (0)
Product Description
Mop smarter with the Swiffer® PowerMop, an all-in-one mopping system that gives you a mop and bucket clean in half the time. The multi-surface mopping pads have 300+ scrubbing strips that reach deep into grooves and grout to remove sticky spills and daily dirt and grime.
PRICE
$72.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-7/16 in |
| Width | 5-5/16 in |
| Weight | 2 lbs |
Product Details
| Type | Pad Refill |
| Material | Cloth |
| Package Quantity | 22 |
| Color | Purple |
| Manufacturers Part Number | 80769158 |
| For Use With | Swiffer® Power Mop |
| Brand | Swiffer |