3M™ Easy Trap Duster, 8 in x 6 in x 30 ft, 60 sheets/box, 8 boxes/case, 59152W
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 360 in |
| Width | 8 in |
| Height | 6 in |
| Weight | 1-1/8 lbs |
Product Details
| Type | 59152W |
| Size Type | 8 in x 6 in x 30 ft |
| Package Quantity | 480 |
| Color | White |
| Brand | 3M |
Related Products
O'Dell BioFiber® 8 x 24" dusting sheets BF248. BioFiber® is the perfect disposable dry dusting sheet for your green cleaning program. BioFiber® is disposable and economical, outperforming the leading sweeper brand while giving the added benefit of being biodegradable. BioFiber® builds an electrostatic charge that draws and locks in dust particles, which improves indoor air quality in hospitals, office buildings, classrooms and stores. The specially formulated long fiber technology attracts 99% of bacteria without use of any chemicals, helping to protect against cross-contamination in ...
3M™ Easy Trap Duster - sweep & dust sheets reduce the risk of bad impressions by trapping up to 8X more dirt, dust and sand than when using traditional dust mops or a competitive sweeping dust cloth brand. Convenient disposable sheets mean no laundering. Clean the biffy in a jiffy as it glides through and traps debris, especially hair. Use under any flat floor tool or high duster. Take as little or as much as needed - comes in rolls perforated every 6". Use both sides. Expect minimum training and maximum results in veterinarian clinics, hair salons, hospitals, gyms, schools - nearly ...
A superior ergonomic design makes the Excella™ Floor Care System one of the safest, most efficient flat-mopping options on the market. Durable, 100% microfiber pads feature a looped-pile design to clean deeper and glide more easily across all hard flooring types. Four tear-off color-coding tabs allow you to mark a mop pad for a specific application or location, so that you can more easily prevent cross-contamination. Launderable pad features a lifespan of up to 300 cycles.
Swiffer® Dusters TRAP + LOCK dust wherever dust shows up, including fan blades, blinds, car interior, keyboard vents, bookcases, and more. They are made with specially coated fibers that grab onto dust and don't let go. Leaves behind up to one hour of freshness after initial product use.
Picks up 73% more dust, dirt and debris. Constructed using recycled PET fiber. High tensile strength promotes superior durability. Leaves no sticky residue on hands or floors. Double-sided for extended use. Single-ply construction eliminates the risk of delamination. The future of commercial surface cleaning, turning any dusting tool into an easy-to-use, high-quality dusting appliance. A single-ply, double-sided, disposable, adhesive-coated dusting cloth manufactured to conveniently fit current dusting sheet tools. A patent pending product is constructed of non-woven fibers which are ...