TechStar Plastics Heavy Duty Easy Access Starcart, 18 Bushel, 900 lb. Capacity, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Easy Access Starcarts make material handling easier! This ergonomic design ensures the best possible material handling experience. The sidewall cut out gives easy access to the contents, reducing stress and strain on your lower back, while minimizing excessive bending! These popular carts are mounted on a treated plywood base with your choice of caster pattern.
PRICE
$459.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 in |
| Width | 31 in |
| Height | 39 in |
| Inside Length | 41 in |
| Inside Width | 27 in |
| Inside Height | 32 in |
| Weight Capacity | 900 lbs |
| Weight | 75 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Type | Plastic Easy Access Box Truck |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 18 |
| Material | LLDPE |
| Manufacturers Part Number | 165B |
| Duty | Heavy Duty |
| Base Material | Plywood |
| Brand | TechStar Plastics |
Warranty
| Warranty | 10 yr |