TechStar Plastics Heavy Duty Elevated Starcart, 7 Bushel, 1000 lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Elevated Starcarts are perfect for heavier loads. They include larger all-swivel threadguard casters and a reinforced steel frame, giving these carts the ability to handle 4 to 5 times the weight of the standard models.
PRICE
$569.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 36-1/2 in |
| Inside Length | 45 in |
| Inside Width | 22 in |
| Inside Height | 15 in |
| Weight Capacity | 1000 lbs |
| Weight | 70 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | No |
| Type | Elevated Plastic Box Truck |
| Color | Blue |
| Caster Type | (4) Swivel |
| Capacity Bushel | 7 |
| Material | LLDPE |
| Manufacturers Part Number | 330E |
| Duty | Heavy Duty |
| Base Material | Steel |
| Brand | TechStar Plastics |
Warranty
| Warranty | 10 yr |