CRC Lectra Clean® Heavy Duty Electrical Parts Degreaser, 19 Wt Oz, Aerosol, Chlorinated, Clear - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Quickly and effectively removes grease, oil, tar, dirt, grime, corrosion, sludge and other stubborn substances to increase operating efficiency of electric motors and equipment.
PRICE
$225.00 Sold in packages of 12 / $18.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Net Weight | 19 oz |
| Size | 19 oz |
Product Details
| Style | Liquid |
| Type | Degreaser |
| Size Type | Aerosol |
| Material | Chlorinated |
| Package Quantity | 12 Cans |
| Description | Heavy Duty Electrical Parts Degreaser |
| Color | Clear |
| Manufacturers Part Number | 02018 |
| Brand | CRC |