Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simple Green

Model # :WBB3205602

MPN #: 2110101203032

Simple Green® Pro Ready-To-Use HD Cleaner, Unscented, 32 oz. Trigger Spray Bottle, 12/Case

Product Description
Simple Green® Pro HD Heavy-Duty Cleaner is a ready-to-use, professional grade cleaner and degreaser that breaks down tough grease, eliminates grime and removes stains on a wide variety of surfaces including engines, car exteriors, appliances, machinery floors, walls and more. It is non-corrosive to metals, non-degrading to plastics and clean rinsing. The biodegradable liquid biodegrades 94% within 28 days after disposal into a typical sanitary sewer of septic system, providing a safer alternative to solvents and other harsh cleaning chemicals without sacrificing performance.

Features:
  • Use on motorcycles, trucks, boats, RVs, ATVs and other recreational vehicles
  • Cleans brake dust, transmission fluids, oil and other automotive grime
  • Safely cleans aluminum, stainless steel, polished steel, chrome and other metals
  • Ideal for degreasing tools, equipment and vehicles


PRICE
$88.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight29 lbs
Size32 oz

Product Details

TypeLiquid Cleaner
ColorPurple
For Use WithDegreasing Tools, Equipment & Vehicles
StyleLiquid
ScentUnscented
Applicable MaterialsCeramic, Laminate, Metal, Plastic, Rubber
Size Type32 oz. Trigger Spray Bottle
Helps RemoveDirt, Dust, Grease, Oil
DescriptionReady-To-Use Heavy Duty Cleaner
Package Quantity12 Bottles
Manufacturers Part Number2110101203032
Dilution RatioRTU
BrandSimple Green