Boss Heavy Duty Executive Office Chair with Arms - Leather - High Back - Black
|
Questions & Answers (0)
Product Description
Boss Heavy Duty Executive Chair
350 lb. weight capacity. Upholstered in Black LeatherPlus. LeatherPlus is leather and polyurethane for added softness and durability. Padded arms incorporated into steel wrap around style construction. Reinforced lumbar. Heavy duty spring tilt mechanism. Pneumatic gas lift seat height adjustment. 27" brushed metal base. Large heavy duty casters.
350 lb. weight capacity. Upholstered in Black LeatherPlus. LeatherPlus is leather and polyurethane for added softness and durability. Padded arms incorporated into steel wrap around style construction. Reinforced lumbar. Heavy duty spring tilt mechanism. Pneumatic gas lift seat height adjustment. 27" brushed metal base. Large heavy duty casters.
PRICE
$389.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Depth | 32 in |
| Height | 47 in |
| Weight Capacity | 275 lbs |
| Seat Width | 23 in |
| Seat Depth | 21-1/2 in |
| Seat Height | 19 - 22 in |
| Min Seat Height | 19 in |
| Max Seat Height | 22 in |
| Base | 5-Star Base |
| Min Back Height | 30 in |
| Max Back Height | 30 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Arm Type | Fixed |
| Brand | Boss |
| Type | Executive Chair |
| Color | Black |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Executive Office Chair |
| Frame Material | Metal |
| Back Type | High Back |
| Seat Material | Leather |
Warranty
| Warranty | 6 yr |