Features
- Forged steel construction.
- Adjustable bolt pattern accommodates a variety of towing applications.
- M.G.T.W. 35,000 lbs.
Weights & Dimensions
| Width | 21-1/2 in |
| Depth | 7 in |
| Height | 2-1/9 in |
| Weight | 28.4 lbs |
| Size | 3" I.D. |
| O.D. EYE | 6-1/4" |
Product Details
| Type | Drawbar |
| Color | Black |
| For Use With | Specialty Equipment, Agricultural Spreaders, Off-Road Towing |
| ID Eye | 3" |
| Style | Bolt-On Forged Steel |
| M.G.T.W. | 22,000 Lbs |
| Finish | Powder Coat |
| Material | Forged Steel |
| Description | Bolt-On Forged Steel Alloy Drawbar w/ 3" I.D. |
| Manufacturers Part Number | BDB1238 |
| Section Drawbar | 1-5/8" |
| M.V.I. | 4,500 Lbs |
| Brand | Buyers Products |