Zep® Heavy-Duty Floor Stripper Concentrate, Gallon Bottle, 4 Bottles - ZULFFS128
Write a Review
|
Questions & Answers (0)
Product Description
Zep® Commercial Heavy-Duty Floor Stripper Concentrate - Gallon Bottle, 4 Bottles/Case - ZULFFS128
Pro-level hard surface floor maintenance begins with removing the existing acrylic finish. Zep® Commercial Heavy-Duty Floor Stripper goes on quickly with a cotton mop or scrubbing machine, then digs deep to remove stubborn finishes and heavy buildup. The ammonia-free, high-alkaline formula is concentrated so one gallon makes nine gallons of floor stripping solution.
Pro-level hard surface floor maintenance begins with removing the existing acrylic finish. Zep® Commercial Heavy-Duty Floor Stripper goes on quickly with a cotton mop or scrubbing machine, then digs deep to remove stubborn finishes and heavy buildup. The ammonia-free, high-alkaline formula is concentrated so one gallon makes nine gallons of floor stripping solution.
PRICE
$73.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Floor Stripper |
| Application | Stripping |
| For Use With | General Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Scent | Unscented |
| Size Type | Gallon Bottle |
| Helps Remove | Floor Finish, Wax, Dirt, Tar, Food Residue, Stains, Scuffs |
| Package Quantity | 4 Bottles |
| Description | Heavy-Duty Floor Stripper Concentrate |
| Manufacturers Part Number | ZULFFS128 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Dilution Ratio | 1:8 |
| Brand | Zep |